106032
Chromalox Heaters, UTUA-LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

106032

Chromalox Heaters, UTUA-LT Series
In stock
Item Number
106032
MFG Item Number
106032
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 106032
Item Number 106032
Manufacturer Chromalox
Product Series UTUA-LT
Family Series Chromalox Heaters, UTUA-LT Series
Wattage 4,500 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 40
Sheath Element Incoloy
Comments Model Number: UTUA-424LT
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved