123115
Chromalox Drum Heaters, PHDT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123115

Chromalox Drum Heaters, PHDT Series
In stock
Item Number
123115
MFG Item Number
123115
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drum Heaters, PHDT Series
Item #
123115
PHDT-55-2-12

PHDT Series Information

  • Low Watt Density Electrical Resistance Heat
  • All Models Come With Springs For Attachment to Your Drum
  • Grounded Heating Element For Safe Operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123115
Item Number 123115
Manufacturer Chromalox
Product Series PHDT
Family Series Chromalox Drum Heaters, PHDT Series
Wattage 1,200 W
Input Voltage 240 VAC
Element Type Heavy Duty Fiberglass Woven Drum Heaters
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: PHDT-55-2-12
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved