123182
Chromalox Drum Heaters, SLDH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123182

Chromalox Drum Heaters, SLDH Series
In stock
Item Number
123182
MFG Item Number
123182
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drum Heaters, SLDH Series
Item #
123182
SLDH-55-A-6CPGM1-120V-1200W

SLDH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123182
Item Number 123182
Manufacturer Chromalox
Product Series SLDH
Family Series Chromalox Drum Heaters, SLDH Series
Wattage 1,200 W
Input Voltage 120 VAC
Element Type Silicone Rubber Insulated Drum Heater
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: SLDH-55-A-6CPGM-1-120
Net Weight 2.765 lbs
Gross Weight 2.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved