123190
Chromalox Drum Heaters, SLDH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123190

Chromalox Drum Heaters, SLDH Series
In stock
Item Number
123190
MFG Item Number
123190
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drum Heaters, SLDH Series
Item #
123190
SLDHP-5-A-6CPGM-120V-300W

SLDH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123190
Item Number 123190
Manufacturer Chromalox
Product Series SLDH
Family Series Chromalox Drum Heaters, SLDH Series
Wattage 300 W
Input Voltage 120 VAC
Element Type Silicone Rubber Insulated Drum Heater
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: SLDHP-05-A-6CPGM-1-30
Net Weight 3.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved