129250
Chromalox Heaters, NS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

129250

Chromalox Heaters, NS Series
In stock
Item Number
129250
MFG Item Number
129250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, NS Series
Item #
129250
NS-1205 120V1P 500W

NS Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 129250
Item Number 129250
Manufacturer Chromalox
Product Series NS
Family Series Chromalox Heaters, NS Series
Wattage 500 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 32
Element Type High Temperature Terminal Block, One End
Sheath Element Incoloy
Max Temperature 1,500 °F
Approvals CSA
Comments Model Number: NS-1205
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved