133735
Chromalox Heaters, SNH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

133735

Chromalox Heaters, SNH Series
In stock
Item Number
133735
MFG Item Number
133735
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, SNH Series
Item #
133735
SNH-09 HT S 120V1P 300W

SNH Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Chrome Steel Sheath Element

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133735
Item Number 133735
Manufacturer Chromalox
Product Series SNH
Family Series Chromalox Heaters, SNH Series
Wattage 300 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 21
Element Type Two Terminals, One End
Sheath Element Chrome Steel
Approvals CE, CSA, UR
Comments Model Number: SNH-09
Net Weight 0.425 lbs
Gross Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved