135634
Chromalox Heaters, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

135634

Chromalox Heaters, A Series
In stock
Item Number
135634
MFG Item Number
135634
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, A Series
Item #
135634
A-40 HT RING120V1P 750W

A Series Information

  • For Tank Bottoms, Platens, Dies, Hot Plates, Glue and Lead Melting Pots
  • Can Be Either Single Or Three Ring Heaters
  • Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 135634
Item Number 135634
Manufacturer Chromalox
Product Series A
Family Series Chromalox Heaters, A Series
Wattage 750 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 18
Element Type Single Heat Ring Heater
Sheath Element Chrome Steel
Max Temperature 1,200 °F
Mounting Ring Clamp
Application(s) Dies, Glue and Lead Melting Pots, Hot Plates, Platens, Tank Bottoms
Approvals CE, CSA, UR
Comments Model Number: A-40
Net Weight 0.65 lbs
Gross Weight 0.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved