139475
Chromalox Heaters, MT-2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

139475

Chromalox Heaters, MT-2 Series
In stock
Item Number
139475
MFG Item Number
139475
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, MT-2 Series
Item #
139475
MT-215A 480V1P 1500W

MT-2 Series Information

  • Copper Sheath Elements
  • 2" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 1.5‑15 kW

Specifications

Specifications
Manufacturer Part Number 139475
Item Number 139475
Manufacturer Chromalox
Product Series MT-2
Family Series Chromalox Heaters, MT-2 Series
Kilowatts 1.5 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 48
NPT Size 2 " Brass Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat No
Sheath Element Copper
Application(s) Clean Water Heating
Approvals CSA, UL
Comments Model Number: MT-215A
Net Weight 3.075 lbs
Gross Weight 3.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved