147707
Chromalox Heaters, UTU-LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

147707

Chromalox Heaters, UTU-LT Series
In stock
Item Number
147707
MFG Item Number
147707
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, UTU-LT Series
Item #
147707
UTU-5LTV 208V1P 2.500KW

UTU-LT Series Information

  • Threaded Liquid‑Tight Fittings Permit Mounting for High‑Velocity Air or Immersion Heating of Liquids Which Are Not Corrosive to Incoloy
  • Type 8 Terminals Are Standard with Threaded Clip to Facilitate Wiring
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 147707
Item Number 147707
Manufacturer Chromalox
Product Series UTU-LT
Family Series Chromalox Heaters, UTU-LT Series
Wattage 2,500 W
Voltage 208 V
Phase 1
Watt Density (W/In^2) 40
Element Type Heart Cross-Section
Cross-Section Diameter 0.375 "
Sheath Element Incoloy
Terminal Type 8
Max Temperature 1,600 °F
Cold End 2.125 "
Comments Model Number: UTU-5LTV
Net Weight 1.08 lbs
Gross Weight 1.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved