184399
Chromalox Heaters, ARMTS-2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

184399

Chromalox Heaters, ARMTS-2 Series
In stock
Item Number
184399
MFG Item Number
184399
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARMTS-2 Series
Item #
184399
ARMTS-2405T2 480V1P 4KW

ARMTS-2 Series Information

  • Stainless Steel Passivated Sheath Elements
  • Integral Thermostat (DPST)
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Process Water Applications

Specifications

Specifications
Manufacturer Part Number 184399
Item Number 184399
Manufacturer Chromalox
Product Series ARMTS-2
Family Series Chromalox Heaters, ARMTS-2 Series
Kilowatts 4 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 44
NPT Size 2 " Stainless Steel Passivated Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat Yes
Sheath Element Stainless Steel
Application(s) Process Water Heating
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMTS-2405T2
Net Weight 7.03 lbs
Gross Weight 7.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved