185965
Chromalox Heaters, HSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

185965

Chromalox Heaters, HSP Series
In stock
Item Number
185965
MFG Item Number
185965
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, HSP Series
Item #
185965
HSP-3 ID HS 120V1P 400W

HSP Series Information

  • Use Ring Clamp 6018 to Mount Element to Heated Surface
  • Can Be Either Half Or Full Sheath
  • Rust‑Resisting Iron and Chrome Steel Sheath Element

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 185965
Item Number 185965
Manufacturer Chromalox
Product Series HSP
Family Series Chromalox Heaters, HSP Series
Wattage 400 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 21
Element Type Half Sheath Disc Heater With Terminal Bolts
Sheath Element Rust-Resisting Iron
Mounting Ring Clamp
Approvals CE, CSA, UR
Comments Model Number: HSP-3
Net Weight 0.295 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved