185973
Chromalox Heaters, HSP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

185973

Chromalox Heaters, HSP Series
In stock
Item Number
185973
MFG Item Number
185973
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, HSP Series
Item #
185973
HSP-3-3 ID HS 120V1P 150W

HSP Series Information

  • Use Ring Clamp 6018 to Mount Element to Heated Surface
  • Can Be Either Half Or Full Sheath
  • Rust‑Resisting Iron and Chrome Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 185973
Item Number 185973
Manufacturer Chromalox
Product Series HSP
Family Series Chromalox Heaters, HSP Series
Wattage 150 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 8
Element Type Half Sheath Disc Heater With Terminal Bolts
Sheath Element Rust-Resisting Iron
Mounting Ring Clamp
Approvals CE, CSA, UR
Comments Model Number: HSP-3-3
Net Weight 0.315 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved