188576
Chromalox Heaters, ARMTI-2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

188576

Chromalox Heaters, ARMTI-2 Series
In stock
Item Number
188576
MFG Item Number
188576
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARMTI-2 Series
Item #
188576
ARMTI-21005E2T1 240V1P 10KW

ARMTI-2 Series Information

  • Incoloy Sheath Element
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 2‑15 kW

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 188576
Item Number 188576
Manufacturer Chromalox
Product Series ARMTI-2
Family Series Chromalox Heaters, ARMTI-2 Series
Kilowatts 10 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 46
NPT Size 2 " Stainless Steel Screw Plug
Conduit Thread 1.5 "
General Purpose No
Explosion Resistant Yes
Moisture Resistant Yes
Thermostat Yes
Sheath Element Incoloy
Application(s) Solution Water Heating
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMTI-21005E2T1
Net Weight 16 lbs
Gross Weight 24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved