191388
Chromalox Heaters, ARTM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

191388

Chromalox Heaters, ARTM Series
In stock
Item Number
191388
MFG Item Number
191388
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARTM Series
Item #
191388
ARMT-3000T4 240V1P 3000W

ARTM Series Information

  • Copper Sheath Element
  • 1" NPT Brass Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.75‑3 kW

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 191388
Item Number 191388
Manufacturer Chromalox
Product Series ARTM
Family Series Chromalox Heaters, ARTM Series
Kilowatts 3 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 78
NPT Size 1 " Brass Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat Yes
Sheath Element Copper
Application(s) Clean Water Heating
Operating Temperature 60-187 °F
Approvals CSA, UL
Comments Model Number: ARTM-3000T4
Net Weight 2.465 lbs
Gross Weight 5.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved