227141
Chromalox Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

227141

Chromalox Thermostats
In stock
Item Number
227141
MFG Item Number
227141
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, Series
Item #
227141
Temperature Controller, Indicating,

Series Information

  • Dual Fahrenheit and Celsius Indication Scale
  • Single Or Dual Switches
  • General Purpose Or Explosion Proof Enclosure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 227141
Item Number 227141
Manufacturer Chromalox
Family Series Chromalox Thermostats
Phase 1
Current 15 A
Temperature Range 0-250 °F
Operating Temperature -40-160 °F
Explosion Proof No
General Purpose Yes
Approvals UL
Comments Model Number: BCT-802-6BS-TEF
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved