232127
Chromalox Heaters, TMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

232127

Chromalox Heaters, TMS Series
In stock
Item Number
232127
MFG Item Number
232127
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TMS Series
Item #
232127
TMS-03-012P-E1 480V 1-3P 12kW

TMS Series Information

  • 3‑8" 150 Lb. Carbon Steel Flange
  • Stainless Steel Sheath Elements
  • Stainlesss Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 232127
Item Number 232127
Manufacturer Chromalox
Product Series TMS
Family Series Chromalox Heaters, TMS Series
Kilowatts 12 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Sheath Element Stainless Steel
Application(s) Process Water
Thermowell Yes
Thermowell Composition Stainless Steel
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMS-03-012P-E1
Net Weight 18 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved