253833
Chromalox Heaters, SCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

253833

Chromalox Heaters, SCB Series
In stock
Item Number
253833
MFG Item Number
253833
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, SCB Series
Item #
253833
Heater, Edison Screw Base, 120V,

SCB Series Information

  • For Preventing Moisture Accumulation, Mildew and Freezing in Clothes Lockers, and Fire Extinguisher Cabinets and Control Boxes
  • Edison Screw Base Installs in Standard Porcelain Lamp Socket For Simple Installation
  • Makes Removal Of Heaters Easier. No More Drilling, Hammering, etc.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 253833
Item Number 253833
Manufacturer Chromalox
Product Series SCB
Family Series Chromalox Heaters, SCB Series
Wattage 100 W
Voltage 120 V
Phase 1
Element Type Edison Screw Base Space Heater
Sheath Element Brass
Max Temperature 800 °F
Approvals CSA, UR
Comments Model Number: SCB-100
Net Weight 0.545 lbs
Gross Weight 0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved