257025
Chromalox Heaters, PT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

257025

Chromalox Heaters, PT Series
In stock
Item Number
257025
MFG Item Number
257025
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, PT Series
Item #
257025
PT-502 HT S 240V1P 250W

PT Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Rust‑Resisting Iron and Chrome Steel Sheath Element

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 257025
Item Number 257025
Manufacturer Chromalox
Product Series PT
Family Series Chromalox Heaters, PT Series
Wattage 250 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 27
Element Type Two Offset Terminals, One End
Sheath Element Chrome Steel
Approvals CE, CSA, UR
Comments Model Number: PT-502
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved