261534
Chromalox Heaters, UB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

261534

Chromalox Heaters, UB Series
In stock
Item Number
261534
MFG Item Number
261534
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, UB Series
Item #
261534
UB-502 M115V 480V3P 5.000KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 261534
Item Number 261534
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Kilowatts 5 kW
Voltage 480 V
Electrical Phase 3
Full Load Current 36 A
Control Volts 115 V
Motor Phase 1
Horsepower 1/15 hp
RPM 1,050 RPM
Design Type High Capacity Horizontal Blower Heater
Application(s) Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-502
Net Weight 43 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved