265990
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

265990

Chromalox Sensors
In stock
Item Number
265990
MFG Item Number
265990
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
265990
Thermowell, 1/2in. Dia, 24in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 265990
Item Number 265990
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.43 "
Outer Diameter 0.5 "
Length 24 "
Well Material Steel
Comments Model Number: CPWS-24
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved