266036
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

266036

Chromalox Sensors
In stock
Item Number
266036
MFG Item Number
266036
266036 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
266036
Thermowell, 1/2in. Dia, 36in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 266036
Item Number 266036
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.43 "
Outer Diameter 0.5 "
Length 36 "
Well Material Stainless Steel
Comments Model Number: CPWSS-36
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved