269624
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

269624

Chromalox Sensors
In stock
Item Number
269624
MFG Item Number
269624
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
269624
Thermowell, 3/8in. Dia, 2-3/8in. Long,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 269624
Item Number 269624
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.29 "
Outer Diameter 0.375 "
Length 5.5 "
Well Material Copper
Comments Model Number: CPWC-1
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved