274520
Chromalox Heaters, CIR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

274520

Chromalox Heaters, CIR Series
In stock
Item Number
274520
MFG Item Number
274520
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, CIR Series
Item #
274520
CIR-2018 120V 50W

CIR Series Information

  • Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
  • Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
  • Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 274520
Item Number 274520
Manufacturer Chromalox
Product Series CIR
Family Series Chromalox Heaters, CIR Series
Wattage 50 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 43
Element Type Cartridge Heater
Sheath Element Incoloy
Max Temperature 842 °F
Comments Model Number: CIR-2018
Net Weight 0.06 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved