274925
Chromalox Heaters, ARMTO-2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

274925

Chromalox Heaters, ARMTO-2 Series
In stock
Item Number
274925
MFG Item Number
274925
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARMTO-2 Series
Item #
274925
ARMTO-2305T3 480V1P 3000W

ARMTO-2 Series Information

  • Steel Sheath Elements
  • 2" NPT Steel Screw Plug
  • Integral Thermostat (DPST)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 274925
Item Number 274925
Manufacturer Chromalox
Product Series ARMTO-2
Family Series Chromalox Heaters, ARMTO-2 Series
Kilowatts 3 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 23
NPT Size 2 " Steel Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat Yes
Sheath Element Steel
Application(s) Light Weight Oil
Operating Temperature 200-550 °F
Approvals CSA, UL
Comments Model Number: ARMTO-2305T3
Net Weight 0.4938 lbs
Gross Weight 0.4938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved