292533
Chromalox Heaters, TTSF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

292533

Chromalox Heaters, TTSF Series
In stock
Item Number
292533
MFG Item Number
292533
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TTSF Series
Item #
292533
TTSFBF-310-180 480V3P 18KW

TTSF Series Information

  • Copper or Incoloy Sheath Elements
  • High Watt Densities
  • Boiler and Water Applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 292533
Item Number 292533
Manufacturer Chromalox
Product Series TTSF
Family Series Chromalox Heaters, TTSF Series
Kilowatts 18 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 153
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Copper
Application(s) Water Heating
Flange Size 2.5 x 2.5 "
Flange Composition Brass
Approvals CSA, UR
Comments Model Number: TTSFBF-310-180
Net Weight 2.265 lbs
Gross Weight 3.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved