292883
Chromalox Heaters, ARMTO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

292883

Chromalox Heaters, ARMTO Series
In stock
Item Number
292883
MFG Item Number
292883
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARMTO Series
Item #
292883
ARMTO-250T4 120V1P 250W

ARMTO Series Information

  • Steel Sheath Element
  • 1" NPT Steel Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 292883
Item Number 292883
Manufacturer Chromalox
Product Series ARMTO
Family Series Chromalox Heaters, ARMTO Series
Kilowatts 0.25 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 20
NPT Size 1 " Steel Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat Yes
Sheath Element Steel
Application(s) Light Weight Oil
Operating Temperature 60-187 °F
Approvals CSA, UL
Comments Model Number: ARMTO-250T4
Net Weight 2.04 lbs
Gross Weight 3.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved