305410
Chromalox Contactors, CONT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305410

Chromalox Contactors, CONT Series
In stock
Item Number
305410
MFG Item Number
305410
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CONT Series
Item #
305410
CONT-12000 (8640-70001)CONTACT

CONT Series Information

  • 40 ‑ 120 Amps
  • 3 Pole, Open Contacts
  • 120 Vac Coil Standard, Other coil Voltages Available
The CONT contactors are used for heating loads where the voltage, number of phases or ampere draw exceeds the rating of the thermostat. Some models are available from stock with and without enclosures.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305410
Item Number 305410
Manufacturer Chromalox
Product Series CONT
Family Series Chromalox Contactors, CONT Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 120 A
Coil Type Magnetic
Poles 3 NO
Termination Screw
Approvals CSA, UR
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved