305883
Chromalox Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305883

Chromalox Relays
In stock
Item Number
305883
MFG Item Number
305883
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
305883
SSR1P-2511 25A,230V,4-20mA,LED,HS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305883
Item Number 305883
Manufacturer Chromalox
Family Series Chromalox Relays
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 120-230 VAC
Input Polarity AC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 25 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber Yes
Net Weight 1.045 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved