305891
Chromalox Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305891

Chromalox Relays
In stock
Item Number
305891
MFG Item Number
305891
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
305891
SSR1P-2521 25A,600V,4-20mA,LED,HS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305891
Item Number 305891
Manufacturer Chromalox
Family Series Chromalox Relays
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 410-600 VAC
Input Polarity AC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 25 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber Yes
Net Weight 1.12 lbs
Gross Weight 1.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved