308056
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

308056

Chromalox Sensors
In stock
Item Number
308056
MFG Item Number
308056
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
308056
PR-18-2-100-1/4-6-E/C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 308056
Item Number 308056
Manufacturer Chromalox
Family Series Chromalox Sensors
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Connection Thread 1/2 " NPT
Probe Length 6 "
Sheath Material 304 Stainless Steel
Comments Snap-Lock Head
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved