317340
Chromalox Sensors, RBF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

317340

Chromalox Sensors, RBF Series
In stock
Item Number
317340
MFG Item Number
317340
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RBF Series
Item #
317340
RBF185M-HT-0304-18RD-93SB/C

RBF Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 317340
Item Number 317340
Manufacturer Chromalox
Product Series RBF
Family Series Chromalox Sensors, RBF Series
Input Style Surface Mount Probe
Output Style Connection Head
Insulation Material Fiberglass
Resistance 100 Ohm
Max Temperature -100-900 °F
Temperature Range 900 °F
Connection Thread 3/4 " NPT, 1/2 " NPT
Probe Length 4 "
Sheath Material 316 Stainless Steel
Approvals ATEX, CSA, FM
Comments Aluminum Head
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved