319134
Chromalox Heaters, ARMTO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

319134

Chromalox Heaters, ARMTO Series
In stock
Item Number
319134
MFG Item Number
319134
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARMTO Series
Item #
319134
ARMTO-500T8 120V1P 500W

ARMTO Series Information

  • Steel Sheath Element
  • 1" NPT Steel Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 319134
Item Number 319134
Manufacturer Chromalox
Product Series ARMTO
Family Series Chromalox Heaters, ARMTO Series
Kilowatts 0.5 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 20
NPT Size 1 " Steel Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat Yes
Sheath Element Steel
Application(s) Light Weight Oil
Operating Temperature 0-127 °F
Approvals CSA, UL
Comments Model Number: ARMTO-500T8
Net Weight 2.105 lbs
Gross Weight 3.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved