326262
Chromalox Heaters, EMT-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

326262

Chromalox Heaters, EMT-3 Series
In stock
Item Number
326262
MFG Item Number
326262
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, EMT-3 Series
Item #
326262
EMT-309 240V3P 9000W

EMT-3 Series Information

  • Copper Sheath Elements
  • 2" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑12 kW

Specifications

Specifications
Manufacturer Part Number 326262
Item Number 326262
Manufacturer Chromalox
Product Series EMT-3
Family Series Chromalox Heaters, EMT-3 Series
Kilowatts 9 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 65
NPT Size 2 " Brass Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat No
Sheath Element Copper
Application(s) Clean Water Heating
Approvals CSA, UL
Comments Model Number: EMT-309
Net Weight 5.79 lbs
Gross Weight 9.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved