334107
Chromalox Heaters, FTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

334107

Chromalox Heaters, FTS Series
In stock
Item Number
334107
MFG Item Number
334107
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, FTS Series
Item #
334107
FTS-036475 240V1P 2.450KW

FTS Series Information

  • Steel Sheath Element
  • Integral Parts of the Element Are of High Strength to Resist Bending During the Tightening of the Wiring Connections
  • Used for Drying, Heat Treating, Annealing, and Load Banks

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 334107
Item Number 334107
Manufacturer Chromalox
Product Series FTS
Family Series Chromalox Heaters, FTS Series
Wattage 2,450 W
Watt Density (W/In^2) 60
Voltage 240 V
Phase 1
Design Type Fintube Heaters
Sheath Diameter 0.475 "
Sheath Element Steel
Terminal Type 4
Max Temperature 750 °F
Application(s) Annealing, Drying, Heat Treating, Load Banks
Approvals CSA, cURus
Comments Model Number: FTS-036475
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved