339215
Chromalox Sensors, RTD 800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

339215

Chromalox Sensors, RTD 800 Series
In stock
Item Number
339215
MFG Item Number
339215
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RTD 800 Series
Item #
339215
RTD-830/C RTD FOR FLAT SURFACE

RTD 800 Series Information

  • 36" Teflon Insulated 3‑Wire Leads
  • Rated to 500 Degree F Long Term
  • Response Time in Milliseconds
  • Surface Mount
The RTD‑805/C has its element mounted in open‑ended stainless steel housing. The encapsulated sensor design on the RTD‑830/C provides low cost with a fast response and is designed for mounting on flat surfaces. Stainless steel housing with 1/4" hex head and a #8‑32 NC‑2A threaded body encapsulates the element on the RTD‑850/C. This unit is designed for applications requiring vibration and shock resistance. The RTD‑860/C has a closed‑end stainless steel tube with the sensor mounted in the tip, the mounting plate includes two holes for easy installation.

Specifications

Specifications
Manufacturer Part Number 339215
Item Number 339215
Manufacturer Chromalox
Product Series RTD 800
Family Series Chromalox Sensors, RTD 800 Series
Input Style Spade Tip
Output Style Subminiature MTP Connector
Insulation Material Teflon
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -60-450 °F
Temperature Range 450 °F
Wire Length 36 "
Sheath Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved