The store will not work correctly when cookies are disabled.
339389
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SSR3-301 30A,480V,4-32Vdc,LED,HS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
339389 |
Item Number |
339389 |
Manufacturer |
Chromalox |
Family Series |
Chromalox Relays |
Circuit |
1NO |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
600 VAC |
Nominal Output Voltage |
600 VAC |
Current Rating |
30 A |
Termination |
Spring Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Net Weight |
2.735 lbs |
Gross Weight |
2.89 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved