339397
Chromalox Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

339397

Chromalox Relays
In stock
Item Number
339397
MFG Item Number
339397
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
339397
SSR3-302 30A,480V,20-275Vac,LED,HS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 339397
Item Number 339397
Manufacturer Chromalox
Family Series Chromalox Relays
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 24-275 VAC, 24-50 VDC
Input Polarity AC/DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 30 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved