360620
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

360620

Chromalox Sensors
In stock
Item Number
360620
MFG Item Number
360620
This item cannot be canceled or returned
360620 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
360620
GTTW-24,TITANIUM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 360620
Item Number 360620
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.43 "
Outer Diameter 0.5 "
Length 24 "
Well Material Titanium
Comments Model Number: GTTW-24
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved