360639
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

360639

Chromalox Sensors
In stock
Item Number
360639
MFG Item Number
360639
360639 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
360639
GTFTW-24,TEFLON

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 360639
Item Number 360639
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.44 "
Outer Diameter 0.5 "
Length 24 "
Well Material Fluoropolymer
Comments Model Number: GTFTW-24
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved