360647
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

360647

Chromalox Sensors
In stock
Item Number
360647
MFG Item Number
360647
360647 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
360647
GQTW-24,QUARTZ

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 360647
Item Number 360647
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.5 "
Outer Diameter 0.625 "
Length 24 "
Well Material Quartz
Comments Model Number: GQTW-24
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved