360663
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

360663

Chromalox Sensors
In stock
Item Number
360663
MFG Item Number
360663
360663 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
360663
GTTW-36 THERMOWELL-TITANIUM

Series Information

Specifications

Specifications
Manufacturer Part Number 360663
Item Number 360663
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.43 "
Outer Diameter 0.5 "
Length 36 "
Well Material Titanium
Comments Model Number: GTTW-36
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved