360671
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

360671

Chromalox Sensors
In stock
Item Number
360671
MFG Item Number
360671
This item cannot be canceled or returned
360671 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
360671
GTFTW-36,TEFLON

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 360671
Item Number 360671
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.44 "
Outer Diameter 0.5 "
Length 36 "
Well Material Fluoropolymer
Comments Model Number: GTFTW-36
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved