362044
Chromalox Heat Exchangers, GHTF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

362044

Chromalox Heat Exchangers, GHTF Series
In stock
Item Number
362044
MFG Item Number
362044
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, GHTF Series
Item #
362044
GHTF - 422

GHTF Series Information

  • Integral Inlet and Outlet Manifolds for Single Point Connections
  • Has Available Options Such as Anti‑Flotation Brackets, L‑Shaped Configurations, and Dual Coils for Both Heating and Cooling
  • Standard Coils Rated To 30 PSI Steam Service

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 362044
Item Number 362044
Manufacturer Chromalox
Product Series GHTF
Family Series Chromalox Heat Exchangers, GHTF Series
Tube Element Fluoropolymer
Surface Area 0.859 m Sq
Comments Model Number: GHTF-422
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved