362060
Chromalox Heat Exchangers, GHTF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

362060

Chromalox Heat Exchangers, GHTF Series
In stock
Item Number
362060
MFG Item Number
362060
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, GHTF Series
Item #
362060
GHTF - 424

GHTF Series Information

  • Integral Inlet and Outlet Manifolds for Single Point Connections
  • Has Available Options Such as Anti‑Flotation Brackets, L‑Shaped Configurations, and Dual Coils for Both Heating and Cooling
  • Standard Coils Rated To 30 PSI Steam Service

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 362060
Item Number 362060
Manufacturer Chromalox
Product Series GHTF
Family Series Chromalox Heat Exchangers, GHTF Series
Tube Element Fluoropolymer
Surface Area 0.557 m Sq
Comments Model Number: GHTF-424
Net Weight 30 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved