362095
Chromalox Heat Exchangers, GHTF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

362095

Chromalox Heat Exchangers, GHTF Series
In stock
Item Number
362095
MFG Item Number
362095
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, GHTF Series
Item #
362095
GHTF - 230

GHTF Series Information

  • Integral Inlet and Outlet Manifolds for Single Point Connections
  • Has Available Options Such as Anti‑Flotation Brackets, L‑Shaped Configurations, and Dual Coils for Both Heating and Cooling
  • Standard Coils Rated To 30 PSI Steam Service

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 362095
Item Number 362095
Manufacturer Chromalox
Product Series GHTF
Family Series Chromalox Heat Exchangers, GHTF Series
Tube Element Fluoropolymer
Surface Area 2.23 m Sq
Comments Model Number: GHTF-230
Net Weight 32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved