382045
Chromalox Heat Tracing, HSRL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

382045

Chromalox Heat Tracing, HSRL Series
In stock
Item Number
382045
MFG Item Number
382045
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, HSRL Series
Item #
382045
Cable, Heating, Self-Regulating,

HSRL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 382045
Item Number 382045
Manufacturer Chromalox
Product Series HSRL
Family Series Chromalox Heat Tracing, HSRL Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 660 '
Input Voltage 208-277 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Approvals CSA
Comments Model Number: HSRL 5-2CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved