382070
Chromalox Heat Tracing, HSRL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

382070

Chromalox Heat Tracing, HSRL Series
In stock
Item Number
382070
MFG Item Number
382070
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, HSRL Series
Item #
382070
Cable, Heating, Self-Regulating,

HSRL Series Information


Specifications

Specifications
Manufacturer Part Number 382070
Item Number 382070
Manufacturer Chromalox
Product Series HSRL
Family Series Chromalox Heat Tracing, HSRL Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 660 '
Input Voltage 120 VAC
Watts Per Foot 3 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Approvals CSA
Comments Model Number: HSRL 3-1CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved