382731
Chromalox Heat Tracing, SRL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

382731

Chromalox Heat Tracing, SRL Series
In stock
Item Number
382731
MFG Item Number
382731
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, SRL Series
Item #
382731
Cable, Heating, Self-Regulating,

SRL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 382731
Item Number 382731
Manufacturer Chromalox
Product Series SRL
Family Series Chromalox Heat Tracing, SRL Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 660 '
Input Voltage 120 VAC
Watts Per Foot 3 W
Cable Type Self-Regulating
Cable Insulation Type Tin-Plated Copper Metallic Braid and Thermoplastic Rubber Overjacket
Approvals CSA, UL
Comments Model Number: SRL 3-1CR
Net Weight 13.275 lbs
Gross Weight 15.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved