383355
Chromalox Tape, ALUMINUM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

383355

Chromalox Tape, ALUMINUM Series
In stock
Item Number
383355
MFG Item Number
383355
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, ALUMINUM Series
Item #
383355
Tape, Aluminum Foil, RL/180 FT, 2mm

ALUMINUM Series Information

  • Used to secure cable placement in gutters.
  • Aluminum foil installation tape
  • Pressure sensitive adhesive
  • 180 ft. roll

Specifications

Specifications
Manufacturer Part Number 383355
Item Number 383355
Manufacturer Chromalox
Product Series ALUMINUM
Family Series Chromalox Tape, ALUMINUM Series
Roll Length 180 '
Colors Silver
Number of Rolls 1
Max Temperature 200 °F
Approvals CSA, UL
Net Weight 2.16 lbs
Gross Weight 2.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved