387137
Chromalox Heat Tracing, SRP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

387137

Chromalox Heat Tracing, SRP Series
In stock
Item Number
387137
MFG Item Number
387137
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, SRP Series
Item #
387137
Cable, Heating, Self-Regulating,

SRP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 387137
Item Number 387137
Manufacturer Chromalox
Product Series SRP
Family Series Chromalox Heat Tracing, SRP Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 208-277 VAC
Watts Per Foot 15 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Comments Model Number: SRP 15-2CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved